text.skipToContent text.skipToNavigation

Machine screw truss UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #6-32X7/16

  1. ART NR U51862.013.0043
  2. EAN 8712423001183
  3. UBB 500625056774
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #6
Length (L) (Inch - ft) 7/16
TPI 32
Driving features Phillips
Head shape Truss head
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Thread direction Right
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.321
H (max.) 0.086
No. cross recess 2
Threads per inch 32