text.skipToContent text.skipToNavigation

Machine screw truss UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #4-40X1/2

  1. ART NR U51862.011.0050
  2. EAN 8712423001145
  3. UBB 500625056360
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #4
Length (L) (Inch - ft) 1/2
TPI 40
Driving features Phillips
Head shape Truss head
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Thread direction Right
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.257
H (max.) 0.069
No. cross recess 1
Threads per inch 40