text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Machine screw truss slot UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #8-32X5/16

  1. ART NR U51215.016.0031
  2. EAN 8712423001978
  3. UBB 500625032437
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #8
Length (L) (Inch - ft) 5/16
TPI 32
Driving features Slotted
Head shape Truss head
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Thread direction Right
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.384
H (max.) 0.102
J (max.) 0.054
T (max.) 0.058
Threads per inch 32