text.skipToContent text.skipToNavigation

Machine screw round hd slt/ph comb UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated #6-32X1/2

  1. ART NR U24212.013.0050
  2. EAN 8712423000483
  3. UBB 500624921812
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #6
Length (L) (Inch - ft) 1/2
TPI 32
Driving features Slotted/Phillips Combination
Head shape Round head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.260
H (max.) 0.103
J (max.) 0.048
No. cross recess 2
T (max.) 0.068
Threads per inch 32