text.skipToContent text.skipToNavigation

Machine screw pan head UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #8-32X1/4

  1. ART NR U51122.016.0025
  2. EAN 8717077793842
  3. UBB 500625004881
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #8
Length (L) (Inch - ft) 1/4
TPI 32
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Thread direction Right
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.322
H (max.) 0.115
Driver size 2
Threads per inch 32