text.skipToContent text.skipToNavigation

Machine screw pan head UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated #6-32X3/16

  1. ART NR U24522.013.0018
  2. EAN 8717077792876
  3. UBB 500624937347
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #6
Length (L) (Inch - ft) 3/16
TPI 32
Driving features Phillips
Head shape Pan head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.27
H (max.) 0.097
Driver size 2
Threads per inch 32