text.skipToContent text.skipToNavigation

Machine screw pan head slot UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #10-24X1.3/4

  1. ART NR U51120.019.0175
  2. UBB 500624997986
  3. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #10
Length (L) (Inch - ft) 1.3/4
TPI 24
Driving features Slotted
Head shape Pan head
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Thread direction Right
Thread Unified National Coarse
ASME B18.6.3

Specifications

A (max.) 0.373
H (max.) 0.11
J (max.) 0.06
T (max.) 0.068
Threads per inch 24