text.skipToContent text.skipToNavigation

Loctite 243-10ML Threadlocking

  1. ART NR 90002.243.010
  2. EAN 4100630000336
  3. UBB 950570037586
  4. UNSPSC 85214003
  5. Manufacturer article nr  1918244

Price per 
-


Package: 1

Medium strength threadlocker, suitable for all metal threated assemblies, breakaway torque 26Nm. Proven to tolerate slight contiminations of industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids. Prevents loosening on vibrating parts, e.g. pumps, gear boxes or presses. Permits disassembly with hand tools for servicing. Temperature range from -55℃up to 180℃. P1 NSF Reg. No.: 123000

Technical data: Size of thread up to M36. Strength: medium. Breakaway torque M10 bolds: 26 Nm. Service temperature range: -55 °C to +180 °C. P1 NSF Reg. No.: 123000.

Adhesive component Methylacrylate
Adhesive strength Medium
Application Threadlocking
Content (ml) 10
Base component Methylacrylate
Food grade Yes
Industrial Yes
Flashing point > 110 °C
Temperature range -55°C to +150°C
Breakaway torque 26 Nm
Fixation time 10 min. (steel), 5 min. (brass), 10 min. (stainless steel)
Type nr. 243
Viscosity 1,300 – 3,000 mPa·s
Color Blue