text.skipToContent text.skipToNavigation

Locking cable tie Plastic Polyamide (nylon) 6.6 UV-resistant 710X9,0


Article number
Length
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Info
  • Full boxes only.
    • Depending on availability the dimensions may deviate.UV-resistant
Packed per 100
Full Box only

Specifications

Length 710 mm
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Info
  • Full boxes only.
    • Depending on availability the dimensions may deviate.UV-resistant

Dimensions

L (mm) 710
Max. bundle ø 190
Min. tensile force (N) 778
W 9

Article numbers

Article number 30901.710.090
EAN 8715494481786
UBB 500617674436
UNSPSC 39121703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.