text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Locking cable tie Plastic Polyamide (nylon) 6.6 200X3,6

  1. ART NR 30901.200.036
  2. EAN 8715494475969
  3. UBB 500617673107
  4. UNSPSC 39121703

Price per 
-


Package: 100
Full Box only
Length (L) (mm) 200 , 200 , 200 , 200 , 200 , 200 , 200 , 200 , 200 , 200 , 200 , 200
W 3.6 , 3.6 , 3.6 , 3.6 , 3.6 , 3.6 , 3.6 , 3.6 , 3.6 , 3.6 , 3.6 , 3.6
Info
  • Depending on availability the dimensions may deviate.
Class 6.6 , 6.6 , 6.6 , 6.6 , 6.6 , 6.6 , 6.6 , 6.6 , 6.6 , 6.6 , 6.6 , 6.6
Color Black
Material Plastic
Material technical Polyamide (nylon)
Info
  • Full boxes only.
  1. Select other sizes

Specifications