text.skipToContent text.skipToNavigation

Locking cable tie Plastic Polyamide (nylon) 6.6 200X2,5

  1. ART NR 30901.200.025
  2. EAN 8715494475952
  3. UBB 500617673024
  4. UNSPSC 39121703

Price per 
-


Package: 100
Full Box only
Length (L) (mm) 200
W 2.5
Info
  • Depending on availability the dimensions may deviate.
Class 6.6
Color Black
Material Plastic
Material technical Polyamide (nylon)
Info
  • Full boxes only.
  1. Select other sizes

Specifications

Max. bundle ø 50
Tensile strength (N) 80