text.skipToContent text.skipToNavigation

LINDAPTER Steelwork fixing type A long Malleable iron Zinc plated A long M20


Article number
Material Malleable iron
Surface treatment Zinc plated
Type no. A long
Info
  • With recess, incline max. 8°.A long
Packed per 50
Full Box only

Specifications

Material Malleable iron
Surface treatment Zinc plated
Type no. A long
Info
  • With recess, incline max. 8°.A long

Article numbers

Article number 61055.200.001
EAN 8715493563766
UBB 950373244074
UNSPSC 31162905
Manufacturer article nr  A20LW

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.