text.skipToContent text.skipToNavigation

Linch pin Spring steel Zinc plated yellow passivated 7X40MM

  1. ART NR 39660.070.001
  2. EAN 8715492822871
  3. UBB 950359116437
  4. UNSPSC 31163204
d1 7
Diameter (mm) 7
L1 40
Info
  • Form of shaft a = round, b = flattened on one side.
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

d3 (H11) 8
d4 (max.) 32
Form of shaft b
L2 12
  1. Download E-doc