text.skipToContent text.skipToNavigation

Linch pin Spring steel Zinc plated yellow passivated 6X40MM

  1. ART NR 39660.060.001
  2. EAN 8715492822864
  3. UBB 950359116353
  4. UNSPSC 31163204
d1 6
Diameter (mm) 6
L1 40
Info
  • Form of shaft a = round, b = flattened on one side.
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

d3 (H11) 6.2
d4 (max.) 32
Form of shaft a
L2 10
  1. Download E-doc