text.skipToContent text.skipToNavigation

Linch pin Spring steel Zinc plated 10X40MM


Article number
Diameter
Material Spring steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Form of shaft a = round, b = flattened on one side.
Packed per 10
Full Box only

Specifications

Diameter 10 mm
Material Spring steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Form of shaft a = round, b = flattened on one side.

Dimensions

d1 10
d3 (H11) 10.5
d4 (max.) 32
D (mm) 10
Form of shaft b
L1 40
L2 14

Article numbers

Article number 39606.100.001
EAN 8715492834751
UBB 500708327829
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.