text.skipToContent text.skipToNavigation

Linch pin Spring steel Zinc plated yellow passivated 9,5X40MM

Article number
Diameter
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Form of shaft a = round, b = flattened on one side.

Specifications

Diameter 9.5 mm
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Form of shaft a = round, b = flattened on one side.

Dimensions

d1 9.5
d3 (H11) 10
d4 (max.) 32
D (mm) 9.5
Form of shaft b
L1 40
L2 14

Article numbers

Article number 39660.095.001
EAN 8715492822895
UBB 950359116684
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.