text.skipToContent text.skipToNavigation

Lifting eye bolt BSW DIN ≈580 Steel C15E Plain 5/16

  1. ART NR 16040.079.001
  2. EAN 8715492584199
  3. UBB 950351677410
  4. UNSPSC 31161610

Price per 
-


Package: 25
Full Box only
d1 5/16
Diameter (inch) 5/16
Info
  • Whitworth thread (BSW) is not internationally recommended. It is advised to use metric (M).
Material Steel
Material technical C15E
Surface treatment Plain
Thread British Standard Whitworth
DIN ≈580
  1. Select other sizes

Specifications

d2 20
d3 36
d4 20
h 36
L 13
Threads per inch 18
  1. Download E-doc