text.skipToContent text.skipToNavigation

Keyhole saw SPEED SLOT® saw dm 16 mm cutting depth 40 mm bi-metal LENOX


Bi-metal. For cutting circular holes in virtually all materials, such as stainless steel, metal, wood, copper, aluminium, plastic, etc.. Optimised tooth geometry for a longer service life. Easy removal of the drill core by SPEED SLOT®. Reduced wall thickness for fast cut. 40 mm. For use in hand-held and stationary drills

Article number 3K164718
Diameter 16
Cutting depth 40
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Packed per 1

Specifications

Diameter 16
Cutting depth 40
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board Yes
Suitable for wood Yes

Description

Bi-metal. For cutting circular holes in virtually all materials, such as stainless steel, metal, wood, copper, aluminium, plastic, etc.. Optimised tooth geometry for a longer service life. Easy removal of the drill core by SPEED SLOT®. Reduced wall thickness for fast cut. 40 mm. For use in hand-held and stationary drills

Article numbers

Article number 3K164718
UBB 500632791579
UNSPSC 27112826
Manufacturer article nr  3001010L
Do not close this page. This message will disappear, when the page is fully loaded.