text.skipToContent text.skipToNavigation

Labor Stub drill 135° splitpoint DIN 1897 HSS-Co5% 5,5MM

  1. Art nr 2P800118
  2. EAN 8713974052563
  3. UBB 500701569765
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-AQ900550

Labor Stubb Drill DIN1897 HSS-Co Cobalt 5% 5.5mm. For drilling in high alloy content sheet metal types such as inox.

Color Brown
Length (L) (mm) 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28
Basic material HSS-Co5%
Content (pcs) 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10
Diameter (mm) 5.50 , 5.50 , 5.50 , 5.50 , 5.50 , 5.50 , 5.50 , 5.50 , 5.50 , 5.50 , 5.50 , 5.50
Total length (mm) 66 , 66 , 66 , 66 , 66 , 66 , 66 , 66 , 66 , 66 , 66 , 66
Shank type Cylindrical
Type 135° splitpoint