text.skipToContent text.skipToNavigation

Labor Metal drill bit DIN 338 HSS-R 2,1MM

  1. Art nr 2X697997
  2. EAN 8713974000212
  3. UBB 500701405903
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-AA000210

Labor Metal Drill DIN338 HSS-R Roll Forged 2.1mm. For drilling in most common steel types, high fexlibility and break resistance.

Color Black
Length (L) (mm) 24 , 24 , 24 , 24 , 24 , 24 , 24 , 24 , 24 , 24 , 24 , 24
Basic material HSS-R
Content (pcs) 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10
Diameter (mm) 2.10 , 2.10 , 2.10 , 2.10 , 2.10 , 2.10 , 2.10 , 2.10 , 2.10 , 2.10 , 2.10 , 2.10
Total length (mm) 49 , 49 , 49 , 49 , 49 , 49 , 49 , 49 , 49 , 49 , 49 , 49
Shank type Cylindrical