text.skipToContent text.skipToNavigation

Labor Metal drill bit DIN 338 HSS-R 16MM R13MM

  1. Art nr 4W672079
  2. EAN 8713974004982
  3. UBB 500701436361
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-AD101600

Labor Metal Drill DIN338 HSS-R Roll Forged 16.0mm reduced 13mm. For drilling in most common steel types, high fexlibility and break resistance.

Color Black
Length (L) (mm) 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120
Basic material HSS-R
Diameter (mm) 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16
Total length (mm) 178 , 178 , 178 , 178 , 178 , 178 , 178 , 178 , 178 , 178 , 178 , 178
Shank type Cylindrical 13mm