text.skipToContent text.skipToNavigation

Labor Metal drill bit DIN 338 HSS-R 12MM

  1. Art nr 4V426388
  2. EAN 8713974001370
  3. UBB 500701425968
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-AA001200

Labor Metal Drill DIN338 HSS-R Roll Forged 12.0mm. For drilling in most common steel types, high fexlibility and break resistance.

Color Black
Length (L) (mm) 101 , 101 , 101 , 101 , 101 , 101 , 101 , 101 , 101 , 101 , 101 , 101
Basic material HSS-R
Content (pcs) 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5
Diameter (mm) 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12
Total length (mm) 151 , 151 , 151 , 151 , 151 , 151 , 151 , 151 , 151 , 151 , 151 , 151
Shank type Cylindrical