text.skipToContent text.skipToNavigation

Labor Metal drill bit DIN 338 HSS-G 0,7MM

  1. Art nr 2O735789
  2. EAN 8713974003701
  3. UBB 500701470337
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-AL000070

Labor Metal Drill DIN338 HSS-G Fully Ground 0.7mm. For drilling in most common steel types, high precision, long life time.

Length (L) (mm) 9 , 9 , 9 , 9 , 9 , 9 , 9 , 9 , 9 , 9 , 9 , 9
Basic material HSS-G
Content (pcs) 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10
Diameter (mm) 0.70 , 0.70 , 0.70 , 0.70 , 0.70 , 0.70 , 0.70 , 0.70 , 0.70 , 0.70 , 0.70 , 0.70
Total length (mm) 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28
Shank type Cylindrical