text.skipToContent text.skipToNavigation

Labor Metal drill bit 135° splitpoint DIN 338 HSS-Co5% 8,9MM

  1. Art nr 2V209513
  2. EAN 8713974014585
  3. UBB 500701464561
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-AK000890

Labor Metal Drill DIN338 HSS-Co Cobalt 5% 8.9mm. For drilling in high alloy content steel types such as inox.

Color Brown
Length (L) (mm) 81 , 81 , 81 , 81 , 81 , 81 , 81 , 81 , 81 , 81 , 81 , 81
Basic material HSS-Co5%
Content (pcs) 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5
Diameter (mm) 8.90 , 8.90 , 8.90 , 8.90 , 8.90 , 8.90 , 8.90 , 8.90 , 8.90 , 8.90 , 8.90 , 8.90
Total length (mm) 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125
Shank type Cylindrical
Type 135° splitpoint