text.skipToContent text.skipToNavigation

Labor Metal drill bit 118° splitpoint DIN 338 HSS-G 11MM

  1. Art nr 2T469971
  2. EAN 8713974016756
  3. UBB 500701598715
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-AT001100

Labor Metal Drill DIN338 HSS-G Fully Ground TiN coated 11.0mm. For drilling in most common steel types, high precision, long life time, coating for heat resistance.

Length (L) (mm) 94 , 94 , 94 , 94 , 94 , 94 , 94 , 94 , 94 , 94 , 94 , 94
Basic material HSS-G
Content (pcs) 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5
Diameter (mm) 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11
Total length (mm) 142 , 142 , 142 , 142 , 142 , 142 , 142 , 142 , 142 , 142 , 142 , 142
Shank type Cylindrical
Type 118° splitpoint