text.skipToContent text.skipToNavigation

Labor Metal drill bit 118° splitpoint DIN 1869 HSS-G 8X165/240MM

  1. Art nr 2Q567101
  2. EAN 8713974011485
  3. UBB 500701586595
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-AS080240

Labor Metal Drill DIN1869 HSS-G Fully Ground 8.0x165/240mm. For drilling in most common steel types, high precision, long life time.

Length (L) (mm) 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165
Basic material HSS-G
Diameter (mm) 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8
Total length (mm) 240 , 240 , 240 , 240 , 240 , 240 , 240 , 240 , 240 , 240 , 240 , 240
Shank type Cylindrical
Type 118° splitpoint