text.skipToContent text.skipToNavigation

Labor Hole saw HSS Bi-Metal 29MM-1 1/8

  1. Art nr 2R689546
  2. EAN 8713974008560
  3. UBB 500701956517
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-JA002900

Price per 
-


Package: 1
Color Black
Basic material HSS Bi-Metal
Diameter (mm) 29
Coating Black
Drive size 1/2 - 20 UNF
Useful length 40
Teeth per Inch 4-6
Weight (g) 64
Cutting depth (mm) 40