text.skipToContent text.skipToNavigation

Labor Arbor 11X100MM

  1. Art nr 2Y647341
  2. EAN 8713974032923
  3. UBB 500701803982
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-GV200100

Price per 
-


Package: 1
Basic material Tool steel
Diameter (mm) 11
Connection type Hexagon
Length (L) (mm) 100
Total length (mm) 100
Size (mm) 16
Weight (g) 162