text.skipToContent text.skipToNavigation

Pullers 20-20+ clamp depth 150 mm clamping width 200 mm 6 t KUKKO


Two-armed. With quick adjustment. Made from high-quality tool steel. With hand setting knurled-knob for quick loosening and displacement of the pull-off hooks without spanners. Optimal adjustment of the spindle to the shaft thanks to the 2-sided spindle tip (ball and point)Application: For universal application, for the pulling of ball bearings, bearing

Article number E9019.020.020
Model Other
Max. tensile force 6
Number of hooks 2
Reversible arms Yes
Clamping reach 150
Packed per 1

Specifications

Model Other
Max. tensile force 6
Number of hooks 2
Reversible arms Yes
Clamping reach 150
Depth of hooked foot 150
Clamping spread (internal pulling) 100 - 100
Max. clamping spread (external pulling) 200
With quick adjustment Yes

Description

Two-armed. With quick adjustment. Made from high-quality tool steel. With hand setting knurled-knob for quick loosening and displacement of the pull-off hooks without spanners. Optimal adjustment of the spindle to the shaft thanks to the 2-sided spindle tip (ball and point)Application: For universal application, for the pulling of ball bearings, bearings, gears etc.. Usable as an external and internal puller by turning the pull-off hooks around. Also suitable for pulling-off asymmetric workpieces

Article numbers

Article number E9019.020.020
EAN 4021176645013
UBB 500504774182
UNSPSC 27111712
Manufacturer article nr  20-20+
Do not close this page. This message will disappear, when the page is fully loaded.