text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Knurled nut, high type DIN 466 Steel Zinc plated M12

  1. ART NR 16680.120.001
  2. EAN 8717077037182
  3. UBB 500644877838
  4. UNSPSC 31161729

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 466
  1. Select other sizes

Specifications