text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

Knurled nut, high type DIN 466 Stainless steel A1 M3

  1. ART NR 51830.030.001
  2. EAN 8715492311054
  3. UBB 950355745734
  4. UNSPSC 31161729

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
DIN 466
  1. Select other sizes

Specifications