text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Knurled nut, high type DIN 466 Stainless steel A1 M2,5

  1. ART NR 51830.025.001
  2. EAN 8715492050809
  3. UBB 500696096212
  4. UNSPSC 31161729

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M2,5 , M2,5 , M2,5 , M2,5 , M2,5 , M2,5 , M2,5 , M2,5 , M2,5 , M2,5 , M2,5 , M2,5
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
DIN 466
  1. Select other sizes

Specifications

dk 11
ds 5
h 6.5
k 2.5
P 0.45