text.skipToContent text.skipToNavigation

Knurled knob with steel zinc plated threaded end Glass-fibre reinforced plastic M6X20

  1. ART NR 57025.060.020
  2. EAN 8715492875006
  3. UBB 950373208012
  4. UNSPSC 31162801

Price per 
-


Package: 10
Full Box only
Color Black
Diameter (d-D) M6
Length (L) (mm) 20
Material Glass-fiber reinforced plastic
Thread Metric thread
  1. Select other sizes

Specifications

d1 21
d2 9.5
h 15
P 1