text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Knurled knob for hexagon bolts and nuts, low Plastic Polyoxymethylene M4X17

  1. ART NR 56730.040.017
  2. EAN 8715492865250
  3. UBB 950356304747
  4. UNSPSC 31162801

Price per 
-


Package: 100
Full Box only
Diameter (mm) 17
For use with M4
Color Black
Material Plastic
Material technical Polyoxymethylene
s 7
Thread Metric thread
  1. Select other sizes

Specifications

Diameter (mm) 17
h 5.5
h1 4.5
s 7