text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Knurled knob for hexagon bolts and nuts, low Plastic Polyoxymethylene M10X36

  1. ART NR 56730.100.036
  2. EAN 8715492865328
  3. UBB 950356305405
  4. UNSPSC 31162801

Price per 
-


Package: 100
Full Box only
Diameter (mm) 36
For use with M10
Color Black
Material Plastic
Material technical Polyoxymethylene
s 17
Thread Metric thread
  1. Select other sizes

Specifications

Diameter (mm) 36
h 10
h1 8
s 17