text.skipToContent text.skipToNavigation

Knowledge Center 

      Quality & Technology
      Cadenas 3D Portal
      Technical information
      Assortment

         Wood screws
         Security fasteners
         Fischer Duopower
         MaxxFast CE screws
         Tube clamp fittings
         Threaded rods
         Wire thread inserts
         Fischer Duotec
         Pop Avdel

POP AVDEL

A high speed cordless power tool with great strength and endurance.

EASY

Tool-free quick-release nose housing and jaw guide removal.

LIGHT

Weight is only 2.42 kg, including the 4.0 Ah battery.

STRONG

It has an 18 kN pulling force and 30mm stroke.

LONG-LASTING

Powered by DeWalt XR Li-Ion batteries
Powerful tool with excellent ergonomics, strength and additional features. Ensures high productivity and improves the return on investment with very low installation cost. It is ideal for site work where compressed air is not available.

FEATURES

  • Durable brushless motor that requires minimal maintenance
  • Long-lasting battery capable of placing up to 1,000 ø 6.4 mm structural blind rivets per charge (4.0 Ah battery).
  • Time-saving continuous operation in production environments without “tool overload”
  • Easy to use:
     - Quick release nose housing and jaw guide. 
     - All nose pieces of the POP Avdel rivet range include a rivet-holding mechanism to allow the use of the tool in any direction, even upside down. 
     - Quick slide battery installation. 
     - Quick-release mandrel collector for easy emptying.
     - Award winning ergonomic design that is compact and lightweight.
     - Ergonomic anti-slip grip and excellent weight balance. 
     - Rivet-holding mechanism is suitable for vertical use so rivets do not fall out. 
     - Rest mandrel automatically drops into collector with large capacity. 
     - Easy quick-release nose housing removal (no tools needed). 
     - Easy and fast operation and maintenance.

SPECIFICATIONS

Dimensions L x H: 336 mm x 275 mm (4.0 Ah)
Batteries:  DEWALT 18V   XR Li-Ion 4.0Ah battery pack, with charge indicator 
Charger:  DEWALT DCB115 fast charger with charging progress lamp display and charge time of 60 minutes (4.0 Ah) 
Piston stroke:  30 mm (5 mm longer than average)
Pulling force:  18,000 N 
Noise level:  77 dB(A) 
Capacity:  Blind rivets ø 4.8 – 6.4 mm 
Weight:   2.42 kg including 4.0Ah battery
Charging time:  60 minutes (4.0Ah)

MARKETS & APPLICATIONS

  • General industrial – Assembly lines, industrial products and uses such as sheet metal, tubing extrusions, plastic and other materials to provide strong reliable threads in applications that require assembly and disassembly
  • Domestic appliances – Heat exchanger
  • Ground transportation – Truck, trailer or commercial vehicles
  • Infrastructure – Solar and wind energy
  • Recreational vehicles

ROBUST CARRYING CASE CONTENT

Full kit with PB3400 tool, charger and 2x 4.0 Ah batteries.