text.skipToContent text.skipToNavigation

Knock on piston hank Stainless steel A4 90MM

Article number
Length (L) (mm)
Material Stainless steel
Material technical A4

Specifications

Length (L) (mm) 90
Material Stainless steel
Material technical A4

Dimensions

A 13
B 49
≈ Breaking load (N) 10000
Length (L) (mm) 90

Article numbers

Article number 54157.090.001
EAN 4043377305930
UBB 500618012750
UNSPSC 31162602

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.