text.skipToContent text.skipToNavigation

KNIP CROSS SLOT SCREWDRIVERS 315 MM


Article number 5K802345
Screwing system Pozidriv PZ
Size 4
Total length 320
Grip design 2-components
Blade material Chrome-vanadium molybdenum (CVM)
Surface protection blade Chromium-plated
With anti-roll protection Yes
Packed per 1

Specifications

Screwing system Pozidriv PZ
Size 4
Total length 320
Grip design 2-components
Blade material Chrome-vanadium molybdenum (CVM)
Surface protection blade Chromium-plated
With anti-roll protection Yes

Article numbers

Article number 5K802345
EAN 4003773062387
UBB 500513351691
UNSPSC 27111701
Manufacturer article nr  98 25 04
Do not close this page. This message will disappear, when the page is fully loaded.