text.skipToContent text.skipToNavigation

Electronic side cutter Electronic Super-Knips® length 125 mm shape 0 facet no, V


VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. For very fine cutting work, for example, in electronics and precision engineering. Ground, very sharp cutting edges. Hinge with stainless steel rivet. Cutting edges additionally induction-hardened. With opening spring and opening limiter. Stainless steelPolishe

Article number 5L855341
Insulated Yes
Shape Power diagonal cutting nipper
Length 125
Isolation protection 1000 V Yes
VDE tested Yes
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Length 125
Isolation protection 1000 V Yes
VDE tested Yes

Description

VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. For very fine cutting work, for example, in electronics and precision engineering. Ground, very sharp cutting edges. Hinge with stainless steel rivet. Cutting edges additionally induction-hardened. With opening spring and opening limiter. Stainless steelPolished head

Article numbers

Article number 5L855341
EAN 4003773084099
UBB 500711487339
UNSPSC 27110000
Manufacturer article nr  78 06 125
Do not close this page. This message will disappear, when the page is fully loaded.