text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

KNIP SPARE BLADES

  1. ART NR 8J226844
  2. EAN 4003773069997
  3. UBB 500513370741
  4. UNSPSC 27111501
  5. Manufacturer article nr  97 59 12

Price per 
-


Package: 1

Professional tool for cutting and stripping unshielded ribbon telephone cables. For crimping 4-, 6- and 8-pole Western plugs type RJ 10 (7.65 mm width), type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width). Exact crimping process due to parallel crimping. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. With length cutter and dismantling knife for ribbon cables 6 and 12 mm length. With additional stripping device for round cables. Chrome vanadium electric steel in special quality, oil-hardened.