text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Christ Autowasinstallaties B.V. - 8821291647118
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
...
Cutting pliers
Power diagonal cutters
K1074.200.251
Login to view your prices
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
KNIP LEVERAGE DIAG CUT NIP 7402-250MM SB
Not available anymore
Previous
Next
Article number
K1074.200.251
Cutting capacity hard wire (mm)
3.5
Total length (mm)
250
Type nr.
7402250SB
Version (pliers & tweezers)
Black atramentized & with multi-component grips
Info
With forged-on axle for heaviest duty.
Vanadium electric steel, oil-hardened and tempered Vanadium electric steel, oil-hardened and tempered.
Model 74 21 200/74 22 200
:
Style 2: 12° angled head for flush cutting, providing space of approximately 70mm for gripping.
Style 9: centre cutter.
Finish 1 = Head polished. Handles plastic coated.
Finish 2 = Head polished. Handles with two-colour dual component sleeves.
Finish 4 = Plier chrome plated.
Finish 5 = Plier chrome plated. Handles with two-colour dual component sleeves.
Finish 6 = Plier chrome plated. Handles insulated with two-colour dual component sleeves 1000 V VDE-tested DIN EN/IEC 60900.
Finish 7 = Plier chrome plated. Handles dipped plastic insulated 1000 V VDE-tested DIN EN/IEC 60900.
View all specifications
Specifications & standards
Downloads
Specifications
Cutting capacity hard wire (mm)
3.5
Total length (mm)
250
Type nr.
7402250SB
Version (pliers & tweezers)
Black atramentized & with multi-component grips
Info
With forged-on axle for heaviest duty.
Vanadium electric steel, oil-hardened and tempered Vanadium electric steel, oil-hardened and tempered.
Model 74 21 200/74 22 200
:
Style 2: 12° angled head for flush cutting, providing space of approximately 70mm for gripping.
Style 9: centre cutter.
Finish 1 = Head polished. Handles plastic coated.
Finish 2 = Head polished. Handles with two-colour dual component sleeves.
Finish 4 = Plier chrome plated.
Finish 5 = Plier chrome plated. Handles with two-colour dual component sleeves.
Finish 6 = Plier chrome plated. Handles insulated with two-colour dual component sleeves 1000 V VDE-tested DIN EN/IEC 60900.
Finish 7 = Plier chrome plated. Handles dipped plastic insulated 1000 V VDE-tested DIN EN/IEC 60900.
Download PDF
Print
Description
For very tough, continuous use. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. Chrome vanadium heavy-duty steel, forged, oil-hardened. The 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm².
Standards
ISO
5749
Article numbers
Article number
K1074.200.251
EAN
4003773011958
UBB
500504103283
UNSPSC
23151901
Manufacturer article nr
74 02 250 SB
For this product there are no documents available to download
My Catalogs
Default
Go to my catalogs
Continue ordering