text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

KNIP HIGH LEV. CONCRETORS' NIPPERS 250MM

  1. ART NR 7Z935455
  2. EAN 4003773071402
  3. UBB 500513357631
  4. UNSPSC 27112112
  5. Manufacturer article nr  99 11 250

Price per 
-


Package: 1

25 % less effort required compared to conventional concreters' nippers of the same size. Extra-slim form for tying deep mounted steel rods. To lace concrete reinforcing steel with binding wire from a roll. Wire is twisted and cut in a single pass. High-leverage joint, minimising strain, even when thick binding wires are used. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edges additionally hardened- cutting edge hardness approx. 61 HRC. High-grade special tool steel, forged, oil-hardened.

Total length (mm) 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250