text.skipToContent text.skipToNavigation

Flat nose pliers overall length 160 mm polished black atramentised head plastic-


Article number K1020.100.160
Insulated Yes
Surface protection Other
Total length 160
Isolation protection 1000 V Yes
Material Steel
Grip design 2-components
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Total length 160
Isolation protection 1000 V Yes
Material Steel
Grip design 2-components
Handle cover Plastic-coated
VDE tested Yes

Article numbers

Article number K1020.100.160
EAN 4003773033882
UBB 419100020330
UNSPSC 27112126
Manufacturer article nr  20 01 160
Do not close this page. This message will disappear, when the page is fully loaded.