text.skipToContent text.skipToNavigation

Electronic gripping pliers overall length 115 mm flat-wide jaws shape 1 plastic-


Article number K1035.110.115
Insulated Yes
Weight 61
Length 115
Material Steel
Head width 4
Handle cover Plastic-coated
Gripping surface Plain
Packed per 1

Specifications

Insulated Yes
Weight 61
Length 115
Material Steel
Head width 4
Handle cover Plastic-coated
Gripping surface Plain
Forged Yes

Article numbers

Article number K1035.110.115
EAN 4003773016694
UBB 419100230137
UNSPSC 27112126
Manufacturer article nr  35 11 115
Do not close this page. This message will disappear, when the page is fully loaded.