text.skipToContent text.skipToNavigation

Compact bolt cutter CoBolt® length 200 mm plastic coated 20 deg 3.6 mm w/o reces


Chromium-vanadium electric steel. oil-tempered. solid. for piano and soft wire. induction-hardened cutting edges. outstanding cutting performance thanks to lever action

Article number K1071.121.200
Total length 200
Suitable for max. bolt diameter 5.2
Angled Yes
Packed per 1

Specifications

Total length 200
Suitable for max. bolt diameter 5.2
Angled Yes

Description

Chromium-vanadium electric steel. oil-tempered. solid. for piano and soft wire. induction-hardened cutting edges. outstanding cutting performance thanks to lever action

Article numbers

Article number K1071.121.200
EAN 4003773066866
UBB 500504384446
UNSPSC 44121618
Manufacturer article nr  71 21 200
Do not close this page. This message will disappear, when the page is fully loaded.