text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

KNIP CABLE CUTTER VDE 315 MM

  1. ART NR 5W904450
  2. EAN 4003773078579
  3. UBB 500513343524
  4. UNSPSC 27111510
  5. Manufacturer article nr  95 36 315 A

Price per 
-


Package: 1

Cuts through steel wire armoured cables with a diameter of up to 45 mm / 380 mm² (e.g. 4 x 95 mm²) using one or two-handed operation. Sturdy. Easy to use. Stable.. Simple handling due to low weight (800 g) and compact design (315 mm length) – can also be used in confined areas. Precision ground blades and induction hardened cutting edges cut smoothly and neatly without crushing. Innovative high leverage three-stage ratchet-drive. Support area for putting down the pliers when cutting. Not suitable for cutting ACSR cable and wire rope!. High-grade special tool steel, forged, oil-hardened.

Total length (mm) 315 , 315 , 315 , 315 , 315 , 315 , 315 , 315 , 315 , 315 , 315 , 315