text.skipToContent text.skipToNavigation

Bowden cable cutter overall length 150 mm wire rope diameter 3 mm polished plast


For Bowden cables and soft wire ropes (including V2A). Little manual force required due to very high transmission ratio. With opening spring and locking device. Cutting edges additionally induction-hardened. Special grade tool steel, forged, multi-step oil-hardenedBlack atramentised scissors. Polished head

Article number 6R227308
Suitable for max. cable diameter 3
Total length 150
With strip function Yes
Packed per 1

Specifications

Suitable for max. cable diameter 3
Total length 150
With strip function Yes

Description

For Bowden cables and soft wire ropes (including V2A). Little manual force required due to very high transmission ratio. With opening spring and locking device. Cutting edges additionally induction-hardened. Special grade tool steel, forged, multi-step oil-hardenedBlack atramentised scissors. Polished head

Article numbers

Article number 6R227308
EAN 4003773065197
UBB 500513343375
UNSPSC 27111510
Manufacturer article nr  95 61 150
Do not close this page. This message will disappear, when the page is fully loaded.