text.skipToContent text.skipToNavigation

Grinding cloth KL 371 X L280xW230mm granulation 180 for metal corundum KLINGSPOR

Article number S0009.000.180
Width 230
Type Rectangle
Length 280
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes

Specifications

Width 230
Type Rectangle
Length 280
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 180
Scattering Dense
Hole pattern None

Article numbers

Article number S0009.000.180
EAN 4014855014934
UBB 404216180897
UNSPSC 27110000
Manufacturer article nr  2107
Do not close this page. This message will disappear, when the page is fully loaded.