text.skipToContent text.skipToNavigation

Klingspor Rotary burr HF 100 A DIN 8374 Carbide ZYA 12,7X25X6

  1. ART NR 5R197389
  2. EAN 4014855132218
  3. UBB 500513221183
  4. UNSPSC 23251706
  5. Manufacturer article nr  295602

Price per 
-


Package: 1

Cylindrical burr without end-cut - Designation in accordance with DIN 832: ZYA - For universal use - Especially suitable for surface grinding

FR/HF100A/2/S/12,7X25X6

Basic material Carbide
Diameter (mm) 12.7
Total length (mm) 70
Shank size ( mm) 6
Teeth type 2
Type HF 100 A
Type nr. HF 100 A
Shape ZYA
DIN 8374