text.skipToContent text.skipToNavigation

Klingspor Grinding belt 75X2000 0

  1. ART NR 0C336010
  2. EAN 4014855025343
  3. UBB 500695694033
  4. UNSPSC 31191500
  5. Manufacturer article nr  62509

Price per 
-


Package: 10
Full Box only

CS 411 Y belts, 75 x 2000 mm grain 40 F4G.Belts with cloth backing

Advantages: Tear-resistant high-performance belt - Especially high aggressiveness and abrasive performance due to active abrasive substances - Especially for stainless steel, but also for steel and metal in general

Width (mm) 75
Application (metal) Stainless steel / Steel / Metal universal
Grits 40
Length (L) (mm) 2000
Die-cut shape 0
Type CS 411 Y
Shape F4G